DESCRIPTION

  • ADA Compliant
  • Flow rate: 1.8 gpm at 60 psi
  • High-arc spout swivels 360degrees
  • Single hole installation

Delta Faucet Trinsic® 1.8 gpm Single Lever Handle Kitchen Sink Faucet

D1159LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Trinsic®
Color Finish
Arctic Stainless
Color Finish Category
Stainless Steel
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
8 in
Spout Reach
8-1/4 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No

Starting at
$190.22
EACH
  • QUANTITY