DESCRIPTION

Delta Faucet 1.8 gpm Single Handle Pull Down Kitchen Faucet with Soap

PP188103LFSSSD

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Center Size
8 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Single Handle
Spout Height
7-1/4 in
Spout Reach
8 in
Spout Type
Pull Down

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$218.76
EACH
  • QUANTITY