DESCRIPTION

  • 1 or 3-hole 8" installation
  • ADA Compliant
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Optional escutcheon available for purchase separately
  • Pull-out spout swivels 120degrees
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger

Delta Faucet Trinsic® 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 120 Degree Pull-Out Spout 3/8 in. Compression Connection

D4159DST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
6 in - 8 in
Collection
Trinsic®
Color Finish
Arctic Stainless
Color Finish Category
Stainless Steel
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Type
Lever
Lead Law Compliant
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
11-1/8 in
Spout Reach
9-1/4 in
Spout Swivel
120°
Spout Type
Pull Out
Trim Only
No

Starting at
$259.69
EACH
  • QUANTITY