DESCRIPTION

  • Chrome
  • Complete handle kit
  • Finish guaranteed not to tarnish or corrode

Delta Faucet Commercial 1-Blade Large Handle

DH78

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Commercial
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Knob
Material
Metal
Number of Handles
Single Handle
Width
4-3/10 in

Starting at
$30.06
EACH
  • QUANTITY