1 gpm Square Body Spray Trim in Matte Black

Part #DT50210BL  |  Item #7303340  |  Manufacturer Part #T50210-BL

$69.72 EACH

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • HydraChoice Body Sprays pop out when in use for 50degrees of adjustability in any direction but sit flush with the wall when not in use for a smooth look
  • Designed with an easy-to-remove spray head and four spray head options, HydraChoice body sprays give you the freedom to change style or spray pattern at any time
  • Trim kit only, must purchase rough and spray head separately
  • Square design for a more modern look

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Body Spray Flow Rate: 1.0 gpm

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 3-39/50 in

Faucet Material: Plastic

Flow Rate: 1 gpm

NSF Certified: No

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

WaterSense Labeled: No

Weight: 1.125

Width: 3-1/2 in