DESCRIPTION

Delta Faucet Tesla® 1-Hole 12 gpm Floor Mount Tub Filler with Hand Shower (Trim Only)

DT4752FL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A118.12.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Tesla®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Floor Mount
Flow Rate
12 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
9 in
Spout Reach
40-1/8 in
Spout Type
High Arc
Trim Only
Yes
WaterSense Labeled
No
Width
11 in

Starting at
$1322.12
EACH
  • QUANTITY