DESCRIPTION

  • Single Hole Ceramic Cartridge

Delta Faucet Commercial 1-Hole Ceramic Cartridge For 22T

DRP34322

Cartridge Type:

Ceramic

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Ceramic
Collection
Commercial
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Number of Handles
Single Handle

Starting at
$25.59
EACH
  • QUANTITY