DESCRIPTION

Delta Faucet HDF Commercial® 0.5 gpm 1-Hole Electronic Lavatory Faucet with 4-11/20 in. Spout Height

DDEMD101LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Collection
HDF Commercial®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
0.5 gpm @ 60 psi, 1.9 L/min @ 414 kPa
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Spout Height
4-11/20 in
Spout Reach
4-23/50 in
Spray Type
High Efficiency
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY