DESCRIPTION

  • Cast brass body
  • Chrome
  • Gpm: 0.5
  • Metering, slow-close push style
  • Single-hole installation
  • Teck® commercial

Delta Faucet Teck® 1-Hole Metering Slow Close Lavatory Faucet with Single-Handle and 2-33/100 in. Spout Height

D87T104

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A118.2
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Teck®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm @ 60 psi, 1.9 L/min @ 414 kPa
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
2-33/100 in
Spout Reach
5-3/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
$127.85
EACH
  • QUANTITY