DESCRIPTION

  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • DIAMOND Seal Technology
  • Euro-motion Diamond Valve with InnoFlex waterways
  • MagneDock Technology - magnetic docking system
  • Optional A/C adapter EP73954
  • SmartTouch Technology with TempID - tap on/off functionality with temperature indicating LED light
  • Touch-Clean nozzles - swipe away mineral deposits
  • Two-function pull-down wand: spray and stream

Delta Faucet Venuto® 1-Hole Tap Bar Preparation Faucet with Single Lever Handle

D64970LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Venuto®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
PEX
Faucet Connection Size
19/50 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
8-3/4 in
Spout Reach
6-1/2 in
Spout Type
High Arc, Pull Down
Trim Only
No
WaterSense Labeled
No
Width
6 in

Starting at
$776.88
EACH
  • QUANTITY