DESCRIPTION

  • ADA compliant
  • Flow rate: 1.2 gpm at 60 psi
  • Includes integrated InnoFlex® PEX supply lines
  • Requires pop-up
  • Rigid spout
  • Single hole installation
  • WaterSense® certification promotes water conservation

Delta Faucet Tesla® 1-Hole Vessel Filler Lavatory Faucet with Single Lever Handle and 9-3/4 in. Spout Height

D752LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A118.2
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Cartridge Type
Ceramic Disc
Collection
Tesla®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
9-3/4 in
Spout Reach
4-1/2 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
2-7/8 in

Starting at
$396.9
EACH
  • QUANTITY