1 in. Mounting Hardware Screw Anchor Bracket and Set Screw
1 in. Mounting Hardware Screw Anchor Bracket and Set Screw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 57011, 57014 and 57085 Series
- Faucet Height:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 3/4 in
- IAPMO Listed -:
- No
- Length:
- 1 in
- Material:
- Brass, Metal
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb