1.8 gpm Repair Kit in Polished Chrome
1.8 gpm Repair Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- Faucet Part Type:
- Repair Kit
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 034449759847