10-2/5 in. 2-Hole Kitchen Sink Faucet with Double Lever Handle in Polished Chrome

Part #D28C4943  |  Item #2371088  |  Manufacturer Part #28C4943

$196.23 EACH

Color/Finish: Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty cast brass
  • Polished chrome plated
  • 8" Center

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Center Size: 8 in

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Height: 10-2/5 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 10-2/5 in

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 10-2/5 in

Spout Reach: 6 in

Spout Swivel: 360°

Spout Type: [Swivel, High Arc]

Trim Only: No

Type: Faucet

Weight: 15.75

Width: 10 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Delta Faucet 10-2/5 in. 2-Hole Kitchen Sink Faucet with Double Lever Handle in Polished Chrome /$196.23