• Cart

DESCRIPTION

Delta Faucet Pivotal™ 10 x 3-15/16 in. Shower Shelf

D79980

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Pivotal™
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
1-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
10 in
UL Listed
No
Width
3-15/16 in

Starting at
Call for Pricing
  • QUANTITY