DESCRIPTION

  • O-Rings (2)

Delta Faucet 11/25 in. O-Ring

DRP13938

Inside Diameter:

3/10 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Inside Diameter
3/10 in
Material
Rubber

Starting at
$3.62
EACH
  • QUANTITY