11/25 in. Rubber O-ring
11/25 in. Rubber O-ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Self-lubricating o-rings provide years of worry-free use
- Genuine Delta repair part
- For use with: SOLNA® 64020LF single handle single hole pull-down kitchen faucet
- Lifetime limited warranty covers parts and finish defects
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom Sink, Kitchen Sink
- Brand Model Compatibility:
- Solna® 64020LF
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3/50 in
- Diameter - Inside 1:
- 3/10 in
- Diameter - Outside:
- 11/25 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- Height:
- 7/16 in
- IAPMO Listed -:
- No
- Material:
- Rubber
- Maximum Height:
- 11/25 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Thickness:
- 0.38 in
- Weight:
- 0.01 lb