DESCRIPTION

  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Flow rate: 1.2 gpm at 60 psi
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Rigid spout
  • Single hole installation
  • WaterSense certification promotes water conservation

Delta Faucet Zura™ 12-11/16 in. Centerset Faucet with Single Lever Handle

D774DST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Zura™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Vessel Filler
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
12-11/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
10-3/4 in
Spout Reach
5 in
Spout Type
Rigid
Trim Only
No
Type
D774DST
UL Listed
No
WaterSense Labeled
Yes

Starting at
$384.39
EACH
  • QUANTITY