1.2 gpm Male Threaded Aerator in Chrome

You last purchased this on
 
Delta Faucet

Lahara® 1.2 gpm Male Threaded Aerator in Chrome

  • Fast #
  • Part #DRP5497712
  • Item #7148287
  • Manufacturer Part #RP54977-1.2
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Lahara® 1.2 gpm Male Threaded Aerator in Chrome

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Use of non-Delta repair parts voids warranty
  • For use with Lahara bathroom sink faucets
  • Genuine Delta® repair part
  • Lifetime limited warranty covers parts and finish defects
  • 15/16 in. - 27 male thread
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
No
Brand Model Compatibility:
Model 1353, 3353, 4453 and 11926
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Lahara®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Diameter:
3/4 in
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
13/16 in
Fitting Sizes:
13/16 in
Flow Rate:
1.2 gpm
IAPMO Listed -:
No
Length:
3/4 in
Material:
Metal
NSF Certified:
No
Pressure - High:
60
Pressure Compensating:
No
Side Spray:
No
Smart Home Enabled:
No
Thread Size:
27 mm
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.025 lb