DESCRIPTION

  • Includes grab bar wall anchor

Delta Faucet 12 in. Grab Bar in Polished Chrome

D41912

Manufacturer Part #: 41912

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Depth
3 in
Diameter
15 in
Handle Material
Stainless Steel
Height
2 in
Installation Type
Concealed Screw
Maximum Height
3 in
Side Spray
No
Type
Accessory
Weight
2.95
Weight Capacity
500
Width
15 in

Print