12 in. Grab Bar in Polished Nickel
Angular Modern® 12 in. Grab Bar in Polished Nickel
Frequently Purchased Together
Product Details
- Width: 1-1/4 in.
- Extends 2-3/4 in. from wall
- Decorative grab bar
- Grab bar wall anchor included
- Wall clearance: 1-1/2 in.
- Mounting hardware included
- Square flanges: 3 in.
- Concealed mounting
- Supports up to 500 lbs when properly installed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Angular Modern®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Stainless Steel
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Overall Width:
- 15 in
- Projection:
- 2-3/4 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 2.8 lb
- Weight Capacity:
- 500 lb