12 in. Grab Bar in Stainless

Part #D41812SS  |  Item #4783675  |  Manufacturer Part #41812-SS

$92.09 EACH
(Pricing is for Stainless)

Color/Finish: Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Decorative grab bar
  • Diameter: 1-1/4"
  • Extends 2-3/4" from wall
  • Concealed mounting
  • Diameter flanges: 3"
  • Wall clearance: 1-1/2"
  • Mounting hardware included
  • Grab bar wall anchor included
  • Supports up to 500 lbs when properly installed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Commercial

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 2-3/4 in

Diameter: 15-1/2 in

Handle Material: Stainless Steel

Height: 3-1/2 in

Installation Type: Concealed Screw

Length: 15-1/2 in

Material: Stainless Steel

Maximum Height: 3-1/2 in

Mount Type: Wall

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 2.8

Weight Capacity: 500

Width: 15-1/2 in