12 in. Grab Bar in Venetian Bronze

You last purchased this on
 
Delta Faucet

Angular Modern® 12 in. Grab Bar in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Angular Modern® 12 in. Grab Bar in Venetian Bronze

  • Fast #
  • Part #D41912RB
  • Item #4783780
  • Manufacturer Part #41912-RB
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Width: 1-1/4 in.
  • Extends 2-3/4 in. from wall
  • Decorative grab bar
  • Grab bar wall anchor included
  • Wall clearance: 1-1/2 in.
  • Mounting hardware included
  • Square flanges: 3 in.
  • Concealed mounting
  • Supports up to 500 lbs when properly installed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Commercial
Base Plate Height:
3 in
Base Plate Width:
3 in
CARB OTC LEED Compliant:
No
Collection:
Angular Modern®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Stainless Steel
Mount Type:
Concealed, Wall
NSF Certified:
No
Overall Width:
15 in
Projection:
2-3/4 in
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Weight:
2.8 lb
Weight Capacity:
500 lb