DESCRIPTION

  • Concealed mounting
  • Decorative grab bar
  • Diameter flanges: 3"
  • Diameter: 1-1/4"
  • Extends 2-3/4" from wall
  • Grab bar wall anchor included
  • Mounting hardware included
  • Supports up to 500 lbs when properly installed
  • Wall clearance: 1-1/2"

Delta Faucet 12 in. Traditional Grab Bar Bath Safety

D41612

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Capacity
500 lbs
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
Diameter
3 in
Height
3 in
Installation Type
Concealed Mount
Length
12 in
Material
Zinc
Width
1-1/4 in

Starting at
$79.72
EACH
  • QUANTITY