DESCRIPTION

  • Concealed mounting
  • Decorative grab bar
  • Diameter flanges: 3"
  • Diameter: 1-1/4"
  • Extends 2-3/4" from wall
  • Grab bar wall anchor included
  • Mounting hardware included
  • Supports up to 500 lbs when properly installed
  • Wall clearance: 1-1/2"

Delta Faucet Traditional® 12 in. Traditional Grab Bar

D416

Length:

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
500 lbs
Collection
Traditional®
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
12 in
Material
Zinc

Starting at
$115.55
EACH
  • QUANTITY