12 in. P-Trap Extension Tube in Chrome
12 in. P-Trap Extension Tube in Chrome
Frequently Purchased Together
Product Details
Product Details
- Brass Construction
- 1- 1/4" diameter
- 12" tailpiece extension tube with compression brass nut and rubber washer
- Extends lavatory sink tailpiece to waste trap
- Can be cut to length
- Coordinates with Delta® p-trap DT031143
Specifications
- CSA Certified:
- Yes
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip
- Gauge (metal):
- 20 ga
- Height:
- 12 in
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in