Diverter Tub Spout in Brilliance® Polished Brass
Diverter Tub Spout in Brilliance® Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 1/4" total length
- Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
- Pull down to divert
- Backed by Delta Faucet’s Lifetime Limited Warranty
- Polished Chrome finish adds a sleek touch to your bathroom
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brilliance® Polished Brass
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 6-1/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Pull Down Diverter
- Trim Only:
- No
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 0.79 lb