1/4 in. Rubber O-Ring

You last purchased this on
 
Delta Faucet

1/4 in. Rubber O-Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

1/4 in. Rubber O-Ring

  • Fast #
  • Part #DRP14414
  • Item #624635
  • Manufacturer Part #RP14414
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Description: O-Rings
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
1/4 in
Faucet Part Type:
O-Ring
Material:
Rubber
Side Spray:
No
Smart Home Enabled:
No