DESCRIPTION

Delta Faucet Commercial 14 in. Tubular Swing Spout in Polished Chrome

D060452A

Color Finish

Chrome

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Commercial
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
14 in
NSF Certified
No
WaterSense Labeled
No
Width
3-7/10 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.