Escutcheon in Venetian Bronze

You last purchased this on
 
Delta Faucet

Escutcheon in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Escutcheon in Venetian Bronze

  • Fast #
  • Part #DRP34353RB
  • Item #1632737
  • Manufacturer Part #RP34353RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Escutcheon for 1455
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Trim
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Part Type:
Escutcheon
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Origin:
Domestic
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.316 lb