Trim Sleeve and Spacer in Brilliance Polished Brass
Trim Sleeve and Spacer in Brilliance Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Deck Plate Included:
- No
- Depth:
- 2-19/100 in
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- Height:
- 2-33/50 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Maximum Height:
- 2-33/50 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.155 lb