Delta Faucet

1.5 gpm 2-Hole Widespread Lavatory Faucet with Single Lever Handle in Polished Chrome

Part #D24T2673LS  |  Manufacturer Part #24T2673-LS

Color/Finish: Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Swivel gooseneck spout
  • Centers: 4" - 16"
  • Laminar flow control outlet in base of spout
  • ADA lever blade handle
  • Washerless stainless steel ball cartridge and high temperature limit stop

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.18.1, ASME A117.1]

Application: Commercial

Bathroom Faucet Type: [Centerset, Widespread]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 125.1

Cartridge Type: Washerless

Center Size: 4 in - 16 in

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Washerless

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Spout Height: 10-1/2 in

Spout Reach: 4-1/2 in

Trim Only: No

WaterSense Labeled: Yes