1.5 gpm Body Spray Trim in Brilliance Brushed Nickel (Trim Only)
1.5 gpm Body Spray Trim in Brilliance Brushed Nickel (Trim Only)
Frequently Purchased Together
Product Details
- 1/2" rough-in
- 4 1/2" height and width
- Flush mount installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.5 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/2 in
- Faucet Material:
- Metal
- Flow Rate:
- 1.50 gpm
- Handle Material:
- Metal
- Height:
- 41/100 in
- Material:
- Metal
- Maximum Height:
- 41/100 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Type:
- Faucet
- WaterSense Labeled:
- No
- Weight:
- 0.975 lb
- Width:
- 3-1/2 in