Single Function Full Showerhead in Chrome

You last purchased this on
 
Delta Faucet

Universal Showering Single Function Full Showerhead in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Single Function Full Showerhead in Chrome

  • Fast #
  • Part #DRP51032
  • Item #3809899
  • Manufacturer Part #RP51032
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • H2Okinetic® spray creates a shower with more warmth, coverage and intensity
  • Spray settings include: H2Okinetic® spray
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Mount:
Shower Arm Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
3-1/4 in
IAPMO Listed -:
Yes
Length:
4-1/16 in
Maximum Height:
4-3/50 in
NSF Certified:
No
Pause Control:
No
Pressure - High:
80
Product Type:
Faucet
Shape:
Square
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full
Style:
Modern
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
0.7 lb
Width:
4-1/16 in