Single Function H2Okinetic® Showerhead in Venetian Bronze

You last purchased this on
 
Delta Faucet

Single Function H2Okinetic® Showerhead in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Single Function H2Okinetic® Showerhead in Venetian Bronze

  • Fast #
  • Part #DRP51032RB
  • Item #3754694
  • Manufacturer Part #RP51032RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Spray settings include: H2OKinetic spray
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3-1/4 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
4-3/50 in
IAPMO Listed -:
Yes
Maximum Height:
4-3/50 in
Product Type:
Faucet
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
H2Okinetic®
WaterSense Labeled:
Yes
Weight:
0.7 lb