• Cart

DESCRIPTION

  • ADA Compliant
  • Automatic water flow shut-off after four minutes helps conserve water
  • Battery operated (6 AA included) for up to 2 year battery life or 6 C (not included) for up to 5 year battery life
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Intuitive Touch2O Technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • Optional A/C adapter EP73954 may be ordered separately
  • Single hole installation
  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water

Delta Faucet 1.5 gpm Touch-Activated Beverage Faucet

D1977T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Arctic Stainless
Color Finish Category
Stainless Steel
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.5 gpm @ 60 psi, 5.7 L/min @ 414 kPa
Lead Law Compliant
Yes
Material
Zinc
NSF Certified
No
Spout Height
9-1/4 in
Spout Reach
5 in
Spout Swivel
360°
Spout Type
Standard
Trim Only
No

Starting at
$271.53
EACH
  • QUANTITY