1.5 gpm Water Amplifying Showerhead in Polished Chrome

Part #D75153140  |  Item #4415141  |  Manufacturer Part #75153140

Color/Finish: Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 Spray setting
  • Features H2Okinetic(TM) technology for the feeling of more water.
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Installs in minutes

Green

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-63/100 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Plastic

Height: 2-3/4 in

IAPMO Listed: No

Material: Plastic

Material Type: ABS

Maximum Height: 2-3/4 in

Product Type: Faucet

Showerhead Flow Rate: 1.5 gpm

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spray Type: High Efficiency

WaterSense Labeled: Yes

Weight: 0.4

Width: 4 in