DESCRIPTION

  • Dial adjusts temperature - handle adjusts volume
  • Dual-function pressure balance cartridge
  • Requires rough-in valve

Delta Faucet Compel® Valve Trim

DT17061

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CSA Certified
Yes
Collection
Compel®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Universal
End Connections
Universal
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves

Starting at
$143.98
EACH
  • QUANTITY