• Cart

DESCRIPTION

  • 3-hole 8-16" installation
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • Handle Type: Less handles
  • Required Accessories: Rough-in valve: DR2707; Handles: DR616
  • Rigid slip-on spout
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit

Delta Faucet Victorian® 18 gpm 3-Hole Roman Tub Trim (Trim Only)

DT2755LHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Center Size
8 in - 16 in
Collection
Victorian®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
18 gpm
Handle Type
Less Handles
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
9 in
Spout Reach
8 in
Spout Type
Rigid Slip On
Trim Only
Yes
WaterSense Labeled
No

Starting at
$234.7
EACH
  • QUANTITY