DESCRIPTION

  • Concealed mounting
  • Mounting hardware included
  • Shelf and towel bar tubing 3/4" brass
  • Towel shelf with 1 bar
  • Wall flange 17 gauge brass

Delta Faucet 18 in. Brass - Stainless Steel Towel Shelf with Single Bar Concealed Mounting

D43018

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Concealed Mount
Length
18 in
Material
Brass, Stainless Steel

Starting at
$109.31
EACH
  • QUANTITY