DESCRIPTION

  • 1 1/2" diameter
  • 1 1/2" wall clearance
  • 3" diameter flanges
  • Concealed mounting
  • Mounting hardware included

Delta Faucet 18 in. Grab Bar

D40118

Length:

18 in

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CARB OTC LEED Compliant
No
Capacity
500 lbs
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/2 in
IAPMO Listed
No
Installation Type
Concealed Mount
Length
18 in
Material
Stainless Steel

Starting at
$24.08
EACH
  • QUANTITY