DESCRIPTION

  • Concealed mounting
  • Decorative grab bar
  • Diameter flanges: 3"
  • Diameter: 1-1/4"
  • Extends 2-3/4" from wall
  • Grab bar wall anchor included
  • Mounting hardware included
  • Supports up to 500 lbs when properly installed
  • Wall clearance: 1-1/2"

Delta Faucet 18 in. Grab Bar

D41818

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CARB OTC LEED Compliant
No
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
Diameter
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Zinc
Width
1-1/4 in

Starting at
$84.84
EACH
  • QUANTITY