Delta Faucet
18 in. Grab Bar in Stainless
Part #D41618SS | Item #4783677 | Manufacturer Part #41618-SS
Product Details
- Decorative grab bar
- Diameter: 1-1/4"
- Extends 2-3/4" from wall
- Concealed mounting
- Diameter flanges: 3"
- Wall clearance: 1-1/2"
- Mounting hardware included
- Grab bar wall anchor included
- Supports up to 500 lbs when properly installed
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
Application: Commercial
Color Finish: Stainless
Color Finish Category: Stainless Steel
Depth: 2-97/100 in
Diameter: 21 in
Handle Material: Zinc
Height: 3 in
Installation Type: Concealed Screw
Length: 21 in
Material: Zinc
Maximum Height: 3 in
Mount Type: Wall
Side Spray: No
Smart Home Enabled: No
Weight: 2.8
Width: 21 in