DESCRIPTION

  • Flange diameter: 3"
  • Includes concealed mounting hardware
  • Length: 18"
  • Wall clearance: 1-1/2"

Delta Faucet 18 in Grab Bar with Flange

D41218

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Diameter
3 in
Length
18 in
Width
1-1/4 in

Starting at
$43.83
EACH
  • QUANTITY