18 in Grab Bar with Flange Satin Nickel

Part #D41218SN  |  Item #4250330  |  Manufacturer Part #41218-SN

$35.81 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 18" long, 1 1/4" wide
  • Concealed mounting - mounting hardware included
  • 3" diameter flanges
  • 1 1/2" wall clearance

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 3 in

Length: 18 in

Side Spray: No

Smart Home Enabled: No

Weight: 1.5

Width: 1-1/4 in