DESCRIPTION

  • Limited lifetime warranty

Delta Faucet Virage® 18 in. Towel Bar

D691830

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Virage®
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass
Width
3-21/64 in

Starting at
$129.48
EACH
  • QUANTITY