DESCRIPTION

Delta Faucet Sotria™ 18 in. Towel Bar

D691850

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sotria™
Color Finish
Chrome
Color Finish Category
Chromes
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Zinc
Width
3 in

Starting at
$104.58
EACH
  • QUANTITY