DESCRIPTION

  • Assembled dimensions: 2" x 3-3/4" x 20"
  • Extends 3-3/4" from wall
  • Includes mounting hardware and template

Delta Faucet Lahara® 18 in. Towel Bar

D73818

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Lahara®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Zinc

Starting at
$38.35
EACH
  • QUANTITY