DESCRIPTION

  • Concealed mounting
  • Mounting hardware included
  • Towel shelf with one bar

Delta Faucet Commercial 18 in. Towel Shelf with Towel Bar

D43618

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Commercial
Color Finish
Bright Stainless Steel
Color Finish Category
Stainless Steel
Installation Type
Concealed Screw
Length
18 in
Material
Brass

Starting at
$65.88
EACH
  • QUANTITY