• Cart

DESCRIPTION

  • Concealed mounting
  • Decorative grab bar
  • Diameter flanges: 3"
  • Diameter: 1-1/4"
  • Extends 2-3/4" from wall
  • Grab bar wall anchor included
  • Mounting hardware included
  • Supports up to 500 lbs when properly installed
  • Wall clearance: 1-1/2"

Delta Faucet 18 in. Transponder Bath Safety Grab Bar

D41718

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Installation Type
Concealed Screw
Length
18 in
Material
Brass

Starting at
$86.99
EACH
  • QUANTITY